Zoro Homepage

Milling Insert, Square, GR, XC1015

  • Mfr # 7812060

  • Zoro # G7766641


product price: $34.89
/ea
Sold in multiples of 10 for $348.90

Key Features

Nose Radius
1.0mm
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7812060
Zoro #
G7766641
UPC #
-
Country of Origin
Luxembourg

Dimensions

Nose Radius
1.0mm
Insert Thickness
7.18mm
Insert Size
1505
Cutting Edge Length
15.88mm
Corner Radius
1.00mm
Thickness
7.18 mm

Details

Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K)
Super Alloy (S) Compatibility
No
No. of Edges
8
Mounting Style
Screw
Lead Angle
35 Degrees
Inscribed Circle
15.88mm
ANSI Number
SNKU1505AZER-GR
ISO Number
SNKU1505AZER-GR
Insert Application
Finishing
Grade
XC1015
Chip-Breaker
Yes
Insert Style
SNKU
Item
Square Milling Insert
For Use With
Indexable Ballnose End Mills
Coating
TiCN - Al2O3
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Insert Shape
Square
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Series
78PAS
Manufacturer Grade
XC1015
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Metric
Cutting Application
Finishing
For Toolholder
PAS15R050M22-4, PAS15R063M22-5, PAS15R080M25.4-6, PAS15R100M31.7-7, PAS15R125M38.1-8, PAS15R200A075-4, PAS15R250A075-5, PAS15R300A100-6, PAS15R400A125-7, PAS15R500A150-8, PAS15R600A150-9
Insert Holding Type
Screw
Included Angle
90 Degrees
Finish - Machining
TiCN+Al2O3
Primary Material Application ISO Code
K
Shape
Square
Primary Material Application
Cast Iron
Chip-Breaker Code
GR
Material - Machining
Carbide
Clearance Angle
0 Degrees
Features
Composed of a Tough High-Strength Carbide Material with an Anti-Chipping and Wear Resistant Coating
Coating Process
CVD
Number of Cutting Edges
8
ANSI Code
SNKU1505AZER-GR

Description

Square Milling Insert, Inscribed Circle 15.88mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.