Zoro Homepage

Milling Insert, Square, GR, XC1015

  • Mfr # 7812075

  • Zoro # G7767326


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Stainless (M) Compatibility
No
Grade
XC1015
Insert Shape
Square
Super Alloy (S) Compatibility
No
Nose Radius
0.8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7812075
Zoro #
G7767326
UPC #
-
Country of Origin
Luxembourg

Dimensions

Nose Radius
0.8mm
Insert Thickness
3.97mm
Insert Size
09T308
Corner Radius
0.80mm
Cutting Edge Length
9.07mm
Thickness
3.97 mm

Details

Stainless (M) Compatibility
No
Grade
XC1015
Insert Shape
Square
Item
Square Milling Insert
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
For Use With
Indexable Ballnose End Mills
Cutting Direction
Right Hand
Lead Angle
7 Degrees
Insert Style
SDKT
No. of Edges
4
Workpiece Compatibility
Cast Iron (K)
Insert Application
Finishing
Chip-Breaker
Yes
Inscribed Circle
9.07mm
Hardened (H) Compatibility
No
Mounting Style
Screw
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
ANSI Number
SDKT09T308SR-GR
Cast Iron (K) Compatibility
Yes
Coating
TiCN - Al2O3
ISO Number
SDKT09T308SR-GR
Series
78PSF
Primary Material Application ISO Code
K
Included Angle
90 Degrees
ANSI Code
SDKT09T308SR-GR
Coating Process
CVD
Number of Cutting Edges
4
Chip-Breaker Code
GR
Manufacturer Grade
XC1015
Insert Holding Type
Screw
Material - Machining
Carbide
Clearance Angle
15 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
For Toolholder
PSF09R050M22-6, PSF09R063M22-7, PSF09R080M25.4-9, PSF09R200A075-6, PSF09R250A075-7, PSF09R300A100-9
Cutting Application
Finishing
Shape
Square
Features
Composed of a Tough High-Strength Carbide Material with an Anti-Chipping and Wear Resistant Coating
Measurement System
Metric
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3

Description

Square Milling Insert, Inscribed Circle 9.07mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.