Zoro Homepage

Milling Insert, Square, SM, XC5035

  • Mfr # 7815021

  • Zoro # G7767719


product price: $20.29
/ea
Sold in multiples of 10 for $202.90

Key Features

Mounting Style
Screw
Insert Material
Carbide
Hardened (H) Compatibility
Yes
Nose Radius
0.8mm
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7815021
Zoro #
G7767719
UPC #
-
Country of Origin
Austria

Dimensions

Nose Radius
0.8mm
Insert Size
09T308
Insert Thickness
3.97mm
Depth of Cut
1.00mm
Corner Radius
0.80mm
Thickness
3.97 mm
Cutting Edge Length
9.52mm

Details

Mounting Style
Screw
Insert Material
Carbide
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Lead Angle
15 Degrees
Non Ferrous (N) Compatibility
No
No. of Edges
4
Insert Style
SDMT
ANSI Number
SDMT09T308ER-SM
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
For Use With
Indexable Ballnose End Mills
Insert Shape
Square
ISO Number
SDMT09T308ER-SM
Insert Application
Finishing
Cast Iron (K) Compatibility
No
Coating
TiN - Ti(CN) - Al2O3 - Ti(BN)
Item
Square Milling Insert
Grade
XC5035
Inscribed Circle
9.52mm
Steel (P) Compatibility
No
Chip-Breaker
Yes
Series
78PHC
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
XC5035
Features
Composed of a Tough Carbide Material with an Oxidation-Resistant and High-Lubricity Coating
Shape
Square
Material - Machining
Carbide
Number of Cutting Edges
4
Insert Holding Type
Screw
Measurement System
Metric
Coating Process
CVD
Secondary Material Application ISO Code
M, S
Chip-Breaker Code
SM
Included Angle
90 Degrees
Primary Material Application
Stainless Steel
For Toolholder
PCH12R033SF16-2, PHC07R016SF8-2, PHC07R017SF8-2, PHC07R018SF8-2, PHC07R020SF10-3, PHC07R021SF10-3, PHC07R022SF10-3, PHC07R025SF12-4, PHC07R026SF12-4, PHC07R028SF12-4, PHC07R030SF16-4, PHC07R032SF16-5, PHC07R033SF16-5, PHC07R035SF16-5, PHC09R025SF12-3, PHC09R026SF12-3, PHC09R028SF12-3, PHC09R030SF16-3, PHC09R032SF16-3, PHC09R033SF16-3, PHC09R035SF16-3, PHC09R040SF16-4, PHC12R030SF16-2, PHC12R032SF16-2, PHC12R035SF16-3, PHC12R040SF16-3
Clearance Angle
15 Degrees
Secondary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M
Cutting Application
Finishing

Description

Square Milling Insert, Inscribed Circle 9.52mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.