Zoro Homepage

Milling Insert, Square, SM, XC5035

  • Mfr # 7815023

  • Zoro # G7767685


product price: $24.29
/ea
Sold in multiples of 10 for $242.90

Key Features

Nose Radius
1mm
Insert Application
Finishing
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
Insert Thickness
4.76mm
Insert Size
120410
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7815023
Zoro #
G7767685
UPC #
-
Country of Origin
Austria

Dimensions

Nose Radius
1mm
Insert Thickness
4.76mm
Insert Size
120410
Corner Radius
1.00mm
Depth of Cut
2.00mm
Thickness
4.76 mm
Cutting Edge Length
12.70mm

Details

Insert Application
Finishing
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
ISO Number
SXMT120410ER-SM
ANSI Number
SXMT120410ER-SM
Insert Material
Carbide
No. of Edges
4
Lead Angle
15 Degrees
For Use With
Indexable Ballnose End Mills
Inscribed Circle
12.70mm
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Insert Shape
Square
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Grade
XC5035
Mounting Style
Screw
Coating
TiN - Ti(CN) - Al2O3 - Ti(BN)
Item
Square Milling Insert
Hardened (H) Compatibility
Yes
Insert Style
SXMT
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Series
78PHC
Cutting Application
Finishing
Chip-Breaker Code
SM
Insert Holding Type
Screw
Coating Process
CVD
Shape
Square
Clearance Angle
9 Degrees
Material - Machining
Carbide
Secondary Material Application ISO Code
M, S
Secondary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Metric
Manufacturer Grade
XC5035
Features
Composed of a Tough Carbide Material with an Oxidation-Resistant and High-Lubricity Coating
Primary Material Application ISO Code
M
Number of Cutting Edges
4
Primary Material Application
Stainless Steel
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
90 Degrees
For Toolholder
PCH12R033SF16-2, PHC07R016SF8-2, PHC07R017SF8-2, PHC07R018SF8-2, PHC07R020SF10-3, PHC07R021SF10-3, PHC07R022SF10-3, PHC07R025SF12-4, PHC07R026SF12-4, PHC07R028SF12-4, PHC07R030SF16-4, PHC07R032SF16-5, PHC07R033SF16-5, PHC07R035SF16-5, PHC09R025SF12-3, PHC09R026SF12-3, PHC09R028SF12-3, PHC09R030SF16-3, PHC09R032SF16-3, PHC09R033SF16-3, PHC09R035SF16-3, PHC09R040SF16-4, PHC12R030SF16-2, PHC12R032SF16-2, PHC12R035SF16-3, PHC12R040SF16-3

Description

Square Milling Insert, Inscribed Circle 12.70mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.