Zoro Homepage

Milling Insert, Square, SM, XC5040

  • Mfr # 52700006

  • Zoro # G7766608


product price: $41.39
/ea
Sold in multiples of 10 for $413.90

Key Features

Mounting Style
Screw
Coating
TiN - TiB2
No. of Edges
8
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52700006
Zoro #
G7766608
UPC #
-
Country of Origin
Luxembourg

Dimensions

Insert Size
1505
Insert Thickness
7.18mm
Nose Radius
1.0mm
Corner Radius
1.00mm
Depth of Cut
3.65mm
Thickness
7.18 mm
Cutting Edge Length
15.88mm

Details

Mounting Style
Screw
Coating
TiN - TiB2
No. of Edges
8
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Insert Shape
Square
ANSI Number
SNKU1505AZER-SM
Item
Square Milling Insert
Stainless (M) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Grade
XC5040
Lead Angle
15 Degrees
Inscribed Circle
15.88mm
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Insert Application
Finishing
Insert Material
Carbide
ISO Number
SNKU1505AZER-SM
Cutting Direction
Right Hand
Chip-Breaker
Yes
Insert Style
SNKU
Series
78PAS
Clearance Angle
0 Degrees
Cutting Application
Finishing
Insert Holding Type
Screw
Chip-Breaker Code
SM
For Toolholder
PAS15R050M22-4, PAS15R063M22-5, PAS15R080M25.4-6, PAS15R100M31.7-7, PAS15R125M38.1-8, PAS15R200A075-4, PAS15R250A075-5, PAS15R300A100-6, PAS15R400A125-7, PAS15R500A150-8, PAS15R600A150-9
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Shape
Square
Finish - Machining
TiN+TiB2
Manufacturer Grade
XC5040
Number of Cutting Edges
8
Measurement System
Metric
Secondary Material Application ISO Code
M
Coating Process
CVD
Included Angle
90 Degrees
Features
Composed of a Tough Carbide Material with an Oxidation-Resistant and High-Lubricity Coating
Material - Machining
Carbide
Secondary Material Application
Stainless Steel

Description

Square Milling Insert, Inscribed Circle 15.88mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.