Zoro Homepage

Milling Insert, Square, SM, XC5040

  • Mfr # 7816021

  • Zoro # G7767700


product price: $19.99
/ea
Sold in multiples of 10 for $199.90

Key Features

Hardened (H) Compatibility
No
ISO Number
SDMT09T308ER-SM
Lead Angle
15 Degrees
ANSI Number
SDMT09T308ER-SM
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7816021
Zoro #
G7767700
UPC #
-
Country of Origin
Luxembourg

Dimensions

Insert Size
09T308
Nose Radius
0.8mm
Insert Thickness
3.97mm
Thickness
3.97 mm
Depth of Cut
1.00mm
Cutting Edge Length
9.52mm
Corner Radius
0.80mm

Details

Hardened (H) Compatibility
No
ISO Number
SDMT09T308ER-SM
Lead Angle
15 Degrees
ANSI Number
SDMT09T308ER-SM
Chip-Breaker
Yes
No. of Edges
4
Stainless (M) Compatibility
Yes
Insert Shape
Square
For Use With
Indexable Ballnose End Mills
Insert Material
Carbide
Grade
XC5040
Super Alloy (S) Compatibility
Yes
Insert Style
SDMT
Inscribed Circle
9.52mm
Item
Square Milling Insert
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Coating
TiN - TiB2
Mounting Style
Screw
Cutting Direction
Right Hand
Insert Application
Finishing
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Series
78PHC
Chip-Breaker Code
SM
Shape
Square
Clearance Angle
15 Degrees
Insert Holding Type
Screw
For Toolholder
PCH12R033SF16-2, PHC07R016SF8-2, PHC07R017SF8-2, PHC07R018SF8-2, PHC07R020SF10-3, PHC07R021SF10-3, PHC07R022SF10-3, PHC07R025SF12-4, PHC07R026SF12-4, PHC07R028SF12-4, PHC07R030SF16-4, PHC07R032SF16-5, PHC07R033SF16-5, PHC07R035SF16-5, PHC09R025SF12-3, PHC09R026SF12-3, PHC09R028SF12-3, PHC09R030SF16-3, PHC09R032SF16-3, PHC09R033SF16-3, PHC09R035SF16-3, PHC09R040SF16-4, PHC12R030SF16-2, PHC12R032SF16-2, PHC12R035SF16-3, PHC12R040SF16-3
Primary Material Application
Nickel, Titanium
Number of Cutting Edges
4
Cutting Application
Finishing
Primary Material Application ISO Code
S
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
CVD
Included Angle
90 Degrees
Features
Composed of a Tough Carbide Material with an Oxidation-Resistant and High-Lubricity Coating
Manufacturer Grade
XC5040
Material - Machining
Carbide
Finish - Machining
TiN+TiB2
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel

Description

Square Milling Insert, Inscribed Circle 9.52mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.