Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Square, SM, XC5040

  • Mfr # 7816023

  • Zoro # G7767825


product price: $23.79
/ea
Sold in multiples of 10 for $237.90

Key Features

Mounting Style
Screw
Chip-Breaker
Yes
Grade
XC5040
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Lead Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7816023
Zoro #
G7767825
UPC #
-
Country of Origin
Luxembourg

Dimensions

Insert Size
120410
Insert Thickness
4.76mm
Nose Radius
1mm
Corner Radius
1.00mm
Cutting Edge Length
12.70mm
Thickness
4.76 mm
Depth of Cut
2.00mm

Details

Mounting Style
Screw
Chip-Breaker
Yes
Grade
XC5040
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Lead Angle
15 Degrees
Cutting Direction
Right Hand
Item
Square Milling Insert
Cast Iron (K) Compatibility
No
For Use With
Indexable Ballnose End Mills
Insert Style
SXMT
Insert Application
Finishing
No. of Edges
4
Inscribed Circle
12.70mm
Insert Shape
Square
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
SXMT120410ER-SM
Coating
TiN - TiB2
Steel (P) Compatibility
No
ISO Number
SXMT120410ER-SM
Super Alloy (S) Compatibility
Yes
Series
78PHC
For Toolholder
PCH12R033SF16-2, PHC07R016SF8-2, PHC07R017SF8-2, PHC07R018SF8-2, PHC07R020SF10-3, PHC07R021SF10-3, PHC07R022SF10-3, PHC07R025SF12-4, PHC07R026SF12-4, PHC07R028SF12-4, PHC07R030SF16-4, PHC07R032SF16-5, PHC07R033SF16-5, PHC07R035SF16-5, PHC09R025SF12-3, PHC09R026SF12-3, PHC09R028SF12-3, PHC09R030SF16-3, PHC09R032SF16-3, PHC09R033SF16-3, PHC09R035SF16-3, PHC09R040SF16-4, PHC12R030SF16-2, PHC12R032SF16-2, PHC12R035SF16-3, PHC12R040SF16-3
Finish - Machining
TiN+TiB2
Clearance Angle
9 Degrees
Number of Cutting Edges
4
Shape
Square
Primary Material Application
Nickel, Titanium
Included Angle
90 Degrees
Primary Material Application ISO Code
S
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Manufacturer Grade
XC5040
Measurement System
Metric
Cutting Application
Finishing
Insert Holding Type
Screw
Coating Process
CVD
Features
Composed of a Tough Carbide Material with an Oxidation-Resistant and High-Lubricity Coating
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
SM

Description

Square Milling Insert, Inscribed Circle 12.70mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.