Zoro Homepage

Milling Insert, Triangle, GL, XP2040

  • Mfr # 7813089

  • Zoro # G7767265


product price: $28.29
/ea
Sold in multiples of 10 for $282.90

Key Features

Cast Iron (K) Compatibility
No
No. of Edges
6
Chip-Breaker
Yes
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7813089
Zoro #
G7767265
UPC #
-
Country of Origin
Luxembourg

Dimensions

Insert Thickness
6.55mm
Insert Size
120608
Nose Radius
0.8mm
Thickness
6.55 mm
Width
12.00mm
Corner Radius
0.80mm
Cutting Edge Length
1.50mm

Details

Cast Iron (K) Compatibility
No
No. of Edges
6
Chip-Breaker
Yes
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Super Alloy (S) Compatibility
No
Insert Shape
Triangle
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
ANSI Number
TNKU120608ER-GL
Cutting Direction
Right Hand
Insert Application
Finishing
Insert Material
Carbide
Steel (P) Compatibility
Yes
Grade
XP2040
Lead Angle
25 Degrees
ISO Number
TNKU120608ER-GL
Coating
TiAlN
Mounting Style
Screw
Inscribed Circle
10.80mm
Insert Style
TNKU
Item
Triangle Milling Insert
Non Ferrous (N) Compatibility
No
Series
78PSTW
For Toolholder
PSTW12R050M22-3, PSTW12R050M22-4, PSTW12R063M22-3, PSTW12R063M22-5, PSTW12R080M25.4-5, PSTW12R080M25.4-6, PSTW12R080M27-5, PSTW12R080M27-6, PSTW12R100M31.7-5, PSTW12R100M31.7-7, PSTW12R100M32-5, PSTW12R100M32-7, PSTW12R125M38.1-7, PSTW12R125M38.1-9, PSTW12R125M40-7, PSTW12R125M40-9
Measurement System
Metric
Secondary Material Application
Alloy Steel, Hardened Steel, Stainless Steel, Steel
Coating Process
PVD
Shape
Triangle
Included Angle
60 Degrees
Secondary Material Application ISO Code
H, M, P, S
Chip-Breaker Code
GL
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M
Finish - Machining
TiAlN
Material - Machining
Carbide
Insert Holding Type
Screw
Features
Composed of a Tough High-Strength Carbide with an Anti-Chipping and Wear Resistant Coating
Cutting Application
Finishing
Primary Material Application
Stainless Steel
Number of Cutting Edges
6
Manufacturer Grade
XP2040

Description

Triangle Milling Insert, Inscribed Circle 10.80mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.