Zoro Homepage

Milling Insert, Triangle, GM, XP3035

  • Mfr # 7814088

  • Zoro # G7767308


product price: $35.15
/ea

Key Features

Insert Size
120608
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ISO Number
TNKU120608ER-GM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7814088
Zoro #
G7767308
UPC #
-
Country of Origin
Luxembourg

Dimensions

Insert Size
120608
Insert Thickness
6.55mm
Nose Radius
0.8mm
Thickness
6.55 mm
Corner Radius
0.80mm

Details

Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Item
Triangle Milling Insert
ISO Number
TNKU120608ER-GM
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Cutting Direction
Right Hand
No. of Edges
6
Hardened (H) Compatibility
No
Mounting Style
Screw
Insert Application
Finishing
Lead Angle
25 Degrees
Insert Shape
Triangle
Insert Style
TNKU
Non Ferrous (N) Compatibility
No
ANSI Number
TNKU120608ER-GM
Coating
TiAlN
Super Alloy (S) Compatibility
No
Grade
XP3035
For Use With
Indexable Ballnose End Mills
Inscribed Circle
10.80mm
Series
78PSTW
Secondary Material Application
Cast Iron, Stainless Steel
Measurement System
Metric
Number of Cutting Edges
6
Secondary Material Application ISO Code
K, M
Material - Machining
Carbide
Manufacturer Grade
XP3035
Hole Type
40 Degrees to 60 Degrees Countersink Hole
For Toolholder
PSTW12R050M22-3, PSTW12R050M22-4, PSTW12R063M22-3, PSTW12R063M22-5, PSTW12R080M25.4-5, PSTW12R080M25.4-6, PSTW12R080M27-5, PSTW12R080M27-6, PSTW12R100M31.7-5, PSTW12R100M31.7-7, PSTW12R100M32-5, PSTW12R100M32-7, PSTW12R125M38.1-7, PSTW12R125M38.1-9, PSTW12R125M40-7, PSTW12R125M40-9
Primary Material Application
Steel
Insert Holding Type
Screw
Shape
Triangle
Primary Material Application ISO Code
P
Included Angle
60 Degrees
Chip-Breaker Code
GM
Cutting Application
Finishing
Coating Process
PVD
Clearance Angle
0 Degrees
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
ANSI Code
TNKU120608ER-GM
Finish - Machining
TiAlN

Description

Triangle Milling Insert, Inscribed Circle 10.80mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.