Zoro Homepage

Milling Insert, Triangle, SM, XC5040

  • Mfr # 7816091

  • Zoro # G7767439


product price: $34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

For Use With
Indexable Ballnose End Mills
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Inscribed Circle
10.80mm
Non Ferrous (N) Compatibility
No
Insert Size
120608
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7816091
Zoro #
G7767439
UPC #
-
Country of Origin
Luxembourg

Dimensions

Insert Size
120608
Insert Thickness
6.55mm
Nose Radius
0.8mm
Thickness
6.55 mm
Cutting Edge Length
1.50mm
Corner Radius
0.80mm
Width
12.00mm

Details

For Use With
Indexable Ballnose End Mills
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Inscribed Circle
10.80mm
Non Ferrous (N) Compatibility
No
Insert Style
TNKU
ANSI Number
TNKU120608ER-SM
Mounting Style
Screw
Insert Shape
Triangle
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
6
ISO Number
TNKU120608ER-SM
Coating
TiN - TiB2
Item
Triangle Milling Insert
Insert Application
Finishing
Steel (P) Compatibility
No
Grade
XC5040
Cutting Direction
Right Hand
Insert Material
Carbide
Lead Angle
25 Degrees
Series
78PSTW
Number of Cutting Edges
6
Secondary Material Application
Stainless Steel
Insert Holding Type
Screw
Chip-Breaker Code
SM
Primary Material Application
Nickel, Titanium
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Metric
Shape
Triangle
For Toolholder
PSTW12R050M22-3, PSTW12R050M22-4, PSTW12R063M22-3, PSTW12R063M22-5, PSTW12R080M25.4-5, PSTW12R080M25.4-6, PSTW12R080M27-5, PSTW12R080M27-6, PSTW12R100M31.7-5, PSTW12R100M31.7-7, PSTW12R100M32-5, PSTW12R100M32-7, PSTW12R125M38.1-7, PSTW12R125M38.1-9, PSTW12R125M40-7, PSTW12R125M40-9
Primary Material Application ISO Code
S
Finish - Machining
TiN+TiB2
Features
Composed of a Tough Carbide Material with an Oxidation-Resistant and High-Lubricity Coating
Manufacturer Grade
XC5040
Included Angle
60 Degrees
Material - Machining
Carbide
Cutting Application
Finishing
Secondary Material Application ISO Code
M
Coating Process
CVD
Clearance Angle
0 Degrees

Description

Triangle Milling Insert, Inscribed Circle 10.80mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.