Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Multi Purpose Insert, 2001, Cermet 73817000

Multi Purpose Insert, 2001, Cermet (Discontinued)

  • Mfr # 73817000
  • Zoro # G1776708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73817000
Zoro #
G1776708
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.020"
Insert Size
2001
Corner Radius
0.60mm
Thickness
0.020 in

Details

No. of Edges
0
Insert Application
Medium
Stainless (M) Compatibility
Yes
Coating
Bright
Hardened (H) Compatibility
Yes
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Insert Shape
Diamond
Cutting Direction
Right Hand
Insert Material
Cermet
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Insert Style
2001
Item
Diamond Milling Insert
Series
HY-PRO CARB
For Toolholder
73807000
Material - Machining
Cermet
Insert Holding Type
Screw
Cutting Application
Medium
Shape
Rhombic
Chip-Breaker Code
OSG
Primary Material Application ISO Code
H, K, M, P, S
Finish - Machining
Bright (Uncoated)
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium

Description

Diamond Milling Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.