Zoro Homepage
This item is Discontinued.
Osg Multi Purpose Insert, NK1010, Carbide 73819100

Multi Purpose Insert, NK1010, Carbide (Discontinued)

  • Mfr # 73819100
  • Zoro # G1776778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73819100
Zoro #
G1776778
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.020"
Corner Radius
0.60mm
Thickness
0.020 in

Details

Hardened (H) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Insert Shape
Diamond
Coating
Bright
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw
Cutting Direction
Right Hand
No. of Edges
0
Super Alloy (S) Compatibility
Yes
Item
Diamond Milling Insert
Insert Application
Medium
Insert Material
Carbide
For Use With
Indexable Ballnose End Mills
Series
HY-PRO CARB
Chip-Breaker Code
OSG
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Screw
Shape
Rhombic
For Toolholder
73809000, 73809100, 73809200, 73809300
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, K, M, P, S
Material - Machining
Carbide
Cutting Application
Medium

Description

Diamond Milling Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.