Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Multi Purpose Insert, NK5050, Carbide 73813005

Multi Purpose Insert, NK5050, Carbide (Discontinued)

  • Mfr # 73813005
  • Zoro # G1776717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73813005
Zoro #
G1776717
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.010"
Corner Radius
0.20mm
Thickness
0.010 in

Details

Insert Material
Carbide
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Insert Shape
Diamond
Insert Application
Medium
Coating
Tin
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Indexable Ballnose End Mills
Item
Diamond Milling Insert
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
No. of Edges
0
Steel (P) Compatibility
Yes
Series
HY-PRO CARB
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
Screw
Primary Material Application ISO Code
H, K, M, P, S
Material - Machining
Carbide
Finish - Machining
TiN
Chip-Breaker Code
OSG
For Toolholder
73803000, 73803500
Cutting Application
Medium
Shape
Rhombic

Description

Diamond Milling Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.