Zoro Homepage
This item is Discontinued.
Osg Multi Purpose Insert, NK6060, Carbide 73819011

Multi Purpose Insert, NK6060, Carbide (Discontinued)

  • Mfr # 73819011
  • Zoro # G1776787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73819011
Zoro #
G1776787
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.020"
Thickness
0.020 in
Corner Radius
0.60mm

Details

Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
0
Insert Material
Carbide
Item
Diamond Milling Insert
Mounting Style
Screw
Insert Shape
Diamond
Chip-Breaker
Yes
Coating
TiAlN
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Insert Application
Medium
Series
HY-PRO CARB
Shape
Rhombic
Primary Material Application ISO Code
H, K, M, P, S
Insert Holding Type
Screw
Chip-Breaker Code
OSG
For Toolholder
73809000, 73809100, 73809200, 73809300
Material - Machining
Carbide
Cutting Application
Medium
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
TiAlN

Description

Diamond Milling Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.