Zoro Homepage
This item is Discontinued.
Osg Multi Purpose Insert, NK8080, Carbide 73819111

Multi Purpose Insert, NK8080, Carbide (Discontinued)

  • Mfr # 73819111
  • Zoro # G1776769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73819111
Zoro #
G1776769
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.020"
Corner Radius
0.60mm
Thickness
0.020 in

Details

Non Ferrous (N) Compatibility
No
Mounting Style
Screw
For Use With
Indexable Ballnose End Mills
Coating
TiAlN
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Chip-Breaker
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Insert Shape
Diamond
Item
Diamond Milling Insert
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Insert Application
Medium
Super Alloy (S) Compatibility
Yes
No. of Edges
0
Cast Iron (K) Compatibility
Yes
Series
HY-PRO CARB
Finish - Machining
TiAlN
Insert Holding Type
Screw
Cutting Application
Medium
For Toolholder
73809000, 73809100, 73809200, 73809300
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
OSG
Shape
Rhombic
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, P, S

Description

Diamond Milling Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.