Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 10 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # 200-1935

  • Zoro # G1776087


product price: $18.89
/ea

Key Features

Overall Length
57.15 mm
Drill Bit Point Angle
140 Degrees
Flute Length
1 3/16 in
Number of Flutes
2
Decimal Equivalent
0.1935
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-1935
Zoro #
G1776087
UPC #
-
Country of Origin
India

Dimensions

Overall Length
57.15 mm
Drill Bit Size
#10
Flute Length
1 3/16 in
Drill Bit Dimension Type
Wire
Shank Dia.
4.91 mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Shank Length
27 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
30.20mm
Drill Diameter Tolerance
+0.000 mm/-0.013 mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1935
Drill Bit Material
Carbide
Drill Bit Finish
Black and Gold Oxide
Material
Carbide
Finish
Black and Gold Oxide
Point Type
Four Facet Point
List Number
200
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Coolant Through
No
Standards
Not Rated
Application
For Cast Iron, Low Carbon Steel : 1010, 1018
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Flute Type
Straight
Primary Material Application
Cast Iron, Steel
Aircraft Drill
No
Measurement System
Wire
Sheeter Drill
No
Drill Bit Point Type
4 Facet Point
Primary Material Application ISO Code
K, P
Shank Type - Machining
Straight
Series
200
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
K, P
Secondary Material Application
Cast Iron, Steel
Material Grade - Machining
General Purpose
Spiral Direction
Neutral

Description

Straight Flute Drill Bit, Drill Bit Size #10, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1935, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.