Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 12 HSS Black/Gold 120 Deg. Jobber Length Drill Bit

  • Mfr # 8594048

  • Zoro # G1763207


product price: $18.99
/ea

Key Features

Overall Length
86 mm
Drill Bit Point Angle
120 Degrees
Drill Bit Size
#12
Number of Flutes
2
Shank Dia.
4.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8594048
Zoro #
G1763207
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
86 mm
Drill Bit Size
#12
Shank Dia.
4.8 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Flute Length
52 mm
Shank Length
34 mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
52 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
V
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
1800
Decimal Equivalent
0.1890
Standards
Not Rated
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 17-4PH
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Series
1800
Primary Material Application ISO Code
K, N, P
Measurement System
Wire
Sheeter Drill
No
Drill Bit Point Type
X Thinning Point
Helix Angle - Maximum
35 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #12, Drill Bit Point Angle 120 Degrees , High Speed Steel, V, Decimal Equivalent 0.1890, Wire, Drill Bit Point Type X Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.