Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 13 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # 3316470

  • Zoro # G1797787


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Overall Length
88 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
#13
Number of Flutes
2
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3316470
Zoro #
G1797787
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
88 mm
Drill Bit Size
#13
Shank Dia.
6 mm
Flute Length
43 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Wire
Shank Length
45 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
43 mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
WXS
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
5955NI
Decimal Equivalent
0.1850
Standards
Not Rated
Application
For Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Nickel Alloy: Inconel, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC, Hardened Steels : 50-70 HrC
Coolant Fed
Coolant Through
Helix Angle
12 Degrees to 20 Degrees
Flute Type
Spiral
Primary Material Application
Hardened Steel, Nickel, Steel
Series
5955Ni
Secondary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Sheeter Drill
No
Secondary Material Application ISO Code
H, K, P
Number of Coolant Holes
2
Drill Bit Point Type
R Thinning Point
Measurement System
Wire
Primary Material Application ISO Code
H, P, S
Helix Angle - Maximum
20 Degrees
Helix Angle - Minimum
12 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #13, Drill Bit Point Angle 140 Degrees , Carbide, WXS, Decimal Equivalent 0.1850, Wire, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.