Zoro Homepage

No 16 Carbide Black/Gold 120 Deg. Jobber Length Drill Bit

  • Mfr # 3318450

  • Zoro # G1795005


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Length
68 mm
Drill Bit Point Angle
120 Degrees
Drill Bit Size
#16
Number of Flutes
2
Shank Dia.
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3318450
Zoro #
G1795005
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
68 mm
Drill Bit Size
#16
Shank Dia.
5 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Flute Length
28 mm
Shank Length
40 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Maximum Drilling Depth
28 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
WXS
Shank Type - Machining
Straight
Decimal Equivalent
0.1770
List Number
5171
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Application
For Hardened Steels : 50-70 HrC
Coolant Fed
Non-Coolant Through
Helix Angle
12 Degrees
Primary Material Application
Hardened Steel
Flute Type
Spiral
Series
5171
Measurement System
Wire
Sheeter Drill
No
Primary Material Application ISO Code
H
Drill Bit Point Type
R+W Thinning Point
Helix Angle - Maximum
12 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #16, Drill Bit Point Angle 120 Degrees , Carbide, WXS, Decimal Equivalent 0.1770, Wire, Drill Bit Point Type R+W Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.