Zoro Homepage

No 20 Carbide TiN 140 Deg. Jobber Length Drill Bit

  • Mfr # 631016111

  • Zoro # G0596327


product price: $69.29
/ea

Key Features

Overall Length
74 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
#20
Number of Flutes
2
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631016111
Zoro #
G0596327
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
74 mm
Drill Bit Size
#20
Shank Dia.
6 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Wire
Flute Length
36 mm
Shank Length
38 mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
36 mm

Description

Jobber Length Drill Bit, Drill Bit Size #20, Drill Bit Point Angle 140 Degrees , Carbide, EgiAs, Decimal Equivalent 0.1610, Wire, Drill Bit Point Type R Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.