Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 20 Carbide TiN 140 Deg. Jobber Length Drill Bit

  • Mfr # 651016011

  • Zoro # G8201307


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall Length
95 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
#20
Number of Flutes
2
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651016011
Zoro #
G8201307
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
95 mm
Drill Bit Size
#20
Shank Dia.
6 mm
Depth:Dia. Ratio
5xD
Flute Length
37 mm
Drill Length Class
Jobber-Length
Drill Bit Dimension Type
Wire
Maximum Drilling Depth
37 mm
Shank Length
58 mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
EgiAs
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Series
6510
Standards
Not Rated
Drill Bit Grouping
Drill Bit
Sheeter Drill
No
Material Grade - Machining
High Performance
Drill Bit Point Type
X Thinning Point
Flute Type
Spiral
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC
Number of Coolant Holes
2
Helix Angle
30 Degrees
Primary Material Application ISO Code
H, K, P, S
List Number
6510
Primary Material Application
Cast Iron, Hardened Steel, Steel, Titanium, Tool and Die Steel
Decimal Equivalent
0.1610
Secondary Material Application ISO Code
M, N, S
Secondary Material Application
Aluminum, Nickel, Stainless Steel
Measurement System
Wire
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #20, Drill Bit Point Angle 140 Degrees , Carbide, EgiAs, Decimal Equivalent 0.1610, Wire, Drill Bit Point Type X Thinning Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.