Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1"-11-1/2, Taper, 4 Flutes, NPTF

  • Mfr # 1205400708

  • Zoro # G9311802


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-11-1/2
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205400708
Zoro #
G9311802
UPC #
-
Country of Origin
Brazil

Dimensions

Tap Thread Size
1"-11-1/2
Tap Size
1"
Thread Length
1-3/4"
Overall Length
3-3/4"
Tap Dimension Type
Pipe
Shank Dia.
1.125"
Pitch Diameter Limit
Not Rated
Drill Bit Size
1 1/8 in, 1 9/64 in
75% Thread Drill Size
1.1406 in
Square Size
0.8420 in
Shank Length
1 63/64 in
Thread Size
1"-11 1/2
Size
1"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Thread Direction
Right Hand
Tap Style
Pipe
List Number
12054
Tap Grouping
Tap
Tap Finish
TiCN
Tap Material
High Speed Steel
Number of Pieces
1
Series
12054
Cutting Direction - Machining
Right Hand
Helix Angle
10 Degrees
Extended Neck
Yes
Secondary Material Application ISO Code
H, K, M, P
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Interrupted Thread
Yes
Measurement System
Fractional Inch
Thread Standard
NPTF
Primary Material Application
Steel
Threads per Inch
11.5
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Material Grade - Machining
12054
Max. Projection
0.6780 in

Description

Pipe and Conduit Thread Tap, Thread Size 1 In.-11.5, NPTF, Overall Length 3 3/4 in, Cobalt, TiCN, Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.1406 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.