Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1"-11-1/2, Taper, 4 Flutes, NPTF

  • Mfr # 1744605

  • Zoro # G9311662


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-11-1/2
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1744605
Zoro #
G9311662
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1"-11-1/2
Overall Length
3-3/4"
Thread Length
1-3/4"
Shank Dia.
1.125"
Tap Size
1"
Tap Dimension Type
Pipe
Pitch Diameter Limit
Not Rated
Thread Size
1"-11 1/2
Drill Bit Size
1 1/8 in, 1 9/64 in
Square Size
0.8420 in
Tap Length Standard
ANSI
75% Thread Drill Size
1.1406 in
Shank Length
1 63/64 in
Size
1"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Tap Material
High Speed Steel
Tap Finish
TiN
Tap Grouping
Tap
Tap Style
Pipe
Thread Direction
Right Hand
Standards
ANSI
List Number
318
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
318
Max. Projection
0.6780 in
Threads per Inch
11.5
Measurement System
Fractional Inch
Helix Angle
15 Degrees
Tap Shank Standard
ANSI
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Thread Standard
NPTF
Extended Neck
Yes
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Material Grade - Machining
318

Description

Pipe and Conduit Thread Tap, Thread Size 1 In.-11.5, NPTF, Overall Length 3 3/4 in, Cobalt, TiN, Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.1406 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.