Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPSF

  • Mfr # 1333200

  • Zoro # G9313001


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-11-1/2
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPSF
List Number
109
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1333200
Zoro #
G9313001
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1"-11-1/2
Tap Dimension Type
Pipe
Shank Dia.
1.125"
Overall Length
3-3/4"
Thread Length
1-3/4"
Tap Size
1"
Pitch Diameter Limit
Not Rated
Drill Bit Size
1 1/8 in, 1 9/64 in
75% Thread Drill Size
1.1406 in
Thread Size
1"-11 1/2
Shank Length
1 63/64 in
Square Size
0.8430 in
Tap Length Standard
ANSI
Size
1"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPSF
List Number
109
Number of Pieces
1
Tap Style
Pipe
Tap Finish
Bright
Standards
ANSI
Tap Material
High Speed Steel
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
109
Primary Material Application ISO Code
K, N, P
Thread Standard
NPSF
Helix Angle
0 Degrees
Material Grade - Machining
109
Measurement System
Fractional Inch
Extended Neck
Yes
Interrupted Thread
No
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
11.5
Coolant Fed
Non-Coolant Through

Description

Pipe and Conduit Thread Tap, Thread Size 1 In.-11.5, NPSF, Overall Length 3 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.1406 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.