Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT

  • Mfr # 1310705

  • Zoro # G9311942


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-11-1/2
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Pitch Diameter Limit
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1310705
Zoro #
G9311942
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1"-11-1/2
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Pipe
Overall Length
3-3/4"
Thread Length
1-3/4"
Tap Size
1"
Shank Dia.
1.125"
75% Thread Drill Size
1.1406 in
Tap Length Standard
ANSI
Drill Bit Size
1 1/8 in, 1 9/64 in
Thread Size
1"-11 1/2
Square Size
0.8420 in
Shank Length
1 63/64 in
Size
1"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Tap Finish
TiN
Tap Style
Pipe
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Material
High Speed Steel
List Number
108
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
108
Interrupted Thread
No
Extended Neck
Yes
Material Grade - Machining
108
Spiral Direction
Neutral
Helix Angle
0 Degrees
Primary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
NPT
Threads per Inch
11.5
Measurement System
Fractional Inch

Description

Pipe and Conduit Thread Tap, Thread Size 1 In.-11.5, ANPT, NPT, Overall Length 3 3/4 in, High Speed Steel, TiN, Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.1406 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.