Zoro Homepage

Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT

  • Mfr # 1310708

  • Zoro # G9311951


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-11-1/2
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Overall Length
3-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1310708
Zoro #
G9311951
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1"-11-1/2
Overall Length
3-3/4"
Pitch Diameter Limit
Not Rated
Thread Length
1-3/4"
Tap Dimension Type
Pipe
Tap Size
1"
Shank Dia.
1.125"
Shank Length
1 63/64 in
Drill Bit Size
1 1/8 in, 1 9/64 in
Thread Size
1"-11 1/2
Tap Length Standard
ANSI
Square Size
0.8420 in
75% Thread Drill Size
1.1406 in
Size
1"

Description

Pipe and Conduit Thread Tap, Thread Size 1 In.-11.5, ANPT, NPT, Overall Length 3 3/4 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.1406 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.