Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT

  • Mfr # 1315701

  • Zoro # G3416822


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-11-1/2
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Thread Length
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1315701
Zoro #
G3416822
UPC #
-
Country of Origin
Brazil

Dimensions

Tap Thread Size
1"-11-1/2
Thread Length
1-3/4"
Pitch Diameter Limit
Not Rated
Shank Dia.
0.843"
Tap Size
1"
Overall Length
3-3/4"
Tap Dimension Type
Pipe
Shank Length
1 63/64 in
Thread Size
1"-11 1/2
Tap Length Standard
ANSI
Square Size
0.8430 in
Drill Bit Size
1 1/8 in, 1 9/64 in
75% Thread Drill Size
1.1406 in
Size
1"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Tap Finish
Oxide
List Number
108G
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Pipe
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
108G
Helix Angle
0 Degrees
Interrupted Thread
No
Primary Material Application ISO Code
K, N, P
Threads per Inch
11.5
Thread Standard
NPT
Measurement System
Fractional Inch
Extended Neck
Yes
Material Grade - Machining
108G
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI

Description

Pipe and Conduit Thread Tap, Thread Size 1 In.-11.5, ANPT, NPT, Overall Length 3 3/4 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.1406 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.