Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPTF

  • Mfr # 1253001

  • Zoro # G9312834


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-11-1/2
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPTF
Pitch Diameter Limit
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1253001
Zoro #
G9312834
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1"-11-1/2
Pitch Diameter Limit
Not Rated
Overall Length
3-3/4"
Tap Dimension Type
Pipe
Shank Dia.
1.125"
Thread Length
1-3/4"
Tap Size
1"
Tap Length Standard
ANSI
75% Thread Drill Size
1.1406 in
Thread Size
1"-11 1/2
Drill Bit Size
1 1/8 in, 1 9/64 in
Square Size
0.8420 in
Shank Length
1 63/64 in
Size
1"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPTF
Number of Pieces
1
Tap Style
Pipe
Tap Material
High Speed Steel
Tap Finish
Oxide
Standards
ANSI
List Number
S125
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
S125
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
11.5
Coolant Fed
Non-Coolant Through
Material Grade - Machining
S125
Max. Projection
0.5780 in
Primary Material Application
All Materials
Helix Angle
15 Degrees
Extended Neck
Yes
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Thread Standard
NPTF

Description

Pipe and Conduit Thread Tap, Thread Size 1 In.-11.5, NPTF, Overall Length 3 3/4 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.1406 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.