Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPTF

  • Mfr # 1313201

  • Zoro # G9312186


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-11-1/2
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPTF
Thread Length
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1313201
Zoro #
G9312186
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1"-11-1/2
Thread Length
1-3/4"
Tap Dimension Type
Pipe
Pitch Diameter Limit
Not Rated
Shank Dia.
1.125"
Overall Length
3-3/4"
Tap Size
1"
Thread Size
1"-11 1/2
75% Thread Drill Size
1.1406 in
Tap Length Standard
ANSI
Square Size
0.8420 in
Shank Length
1 63/64 in
Drill Bit Size
1 1/8 in, 1 9/64 in
Size
1"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPTF
Tap Style
Pipe
List Number
118
Tap Grouping
Tap
Standards
ANSI
Tap Finish
Oxide
Tap Material
High Speed Steel
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
118
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Extended Neck
Yes
Thread Standard
NPTF
Primary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Max. Projection
0.6780 in
Helix Angle
0 Degrees
Material Grade - Machining
118
Primary Material Application
All Materials
Threads per Inch
11.5
Secondary Material Application ISO Code
K, N, P

Description

Pipe and Conduit Thread Tap, Thread Size 1 In.-11.5, NPTF, Overall Length 3 3/4 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.1406 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.