Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPTF

  • Mfr # 3312500

  • Zoro # G9312457


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-11-1/2
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPTF
Overall Length
3-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3312500
Zoro #
G9312457
UPC #
-
Country of Origin
Brazil

Dimensions

Tap Thread Size
1"-11-1/2
Overall Length
3-3/4"
Thread Length
1-3/4"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Pipe
Tap Size
1"
Shank Dia.
1.125"
Drill Bit Size
1 1/8 in, 1 9/64 in
Square Size
0.8430 in
Shank Length
1 63/64 in
Thread Size
1"-11 1/2
75% Thread Drill Size
1.1406 in
Size
1"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPTF
Tap Grouping
Tap
Standards
ANSI
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Pieces
1
List Number
108G
Tap Finish
Bright
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
108G
Thread Standard
NPTF
Interrupted Thread
Yes
Max. Projection
0.6780 in
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Extended Neck
No
Material Grade - Machining
108G
Measurement System
Fractional Inch
Threads per Inch
11.5

Description

Pipe and Conduit Thread Tap, Thread Size 1 In.-11.5, NPTF, Overall Length 3 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.1406 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.