Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPTF

  • Mfr # 3312501

  • Zoro # G9312466


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-11-1/2
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPTF
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3312501
Zoro #
G9312466
UPC #
-
Country of Origin
Brazil

Dimensions

Tap Thread Size
1"-11-1/2
Overall Length
3-3/4"
Tap Size
1"
Tap Dimension Type
Pipe
Shank Dia.
1.125"
Pitch Diameter Limit
Not Rated
Thread Length
1-3/4"
75% Thread Drill Size
1.1406 in
Thread Size
1"-11 1/2
Drill Bit Size
1 1/8 in, 1 9/64 in
Square Size
0.8430 in
Shank Length
1 63/64 in
Size
1"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPTF
Tap Material
High Speed Steel
Standards
ANSI
Tap Style
Pipe
Tap Finish
Oxide
List Number
108G
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
108G
Primary Material Application ISO Code
H, K, M, N, O, P, S
Interrupted Thread
Yes
Thread Standard
NPTF
Max. Projection
0.6780 in
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Threads per Inch
11.5
Measurement System
Fractional Inch
Primary Material Application
All Materials
Extended Neck
No
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material Grade - Machining
108G

Description

Pipe and Conduit Thread Tap, Thread Size 1 In.-11.5, NPTF, Overall Length 3 3/4 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.1406 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.