Zoro Homepage

Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT

  • Mfr # 1315901

  • Zoro # G5601696


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-11-1/2
Tap Chamfer
Taper
Number of Flutes
7
Tap Thread Type
NPT
Shank Dia.
1.500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1315901
Zoro #
G5601696
UPC #
-
Country of Origin
Brazil

Dimensions

Tap Thread Size
1-1/2"-11-1/2
Shank Dia.
1.500"
Overall Length
4-1/4"
Tap Dimension Type
Pipe
Thread Length
1-3/4"
Tap Size
1-1/2"
Pitch Diameter Limit
Not Rated
Shank Length
2 31/64 in
Square Size
1-1/8 in
Tap Length Standard
ANSI
Thread Size
1-1/2"-11 1/2
Drill Bit Size
1 23/32 in, 1 45/64 in
75% Thread Drill Size
1.7188 in
Size
1-1/2"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
7
Tap Thread Type
NPT
Tap Grouping
Tap
Number of Pieces
1
List Number
108G
Tap Style
Pipe
Tap Material
High Speed Steel
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
108G
Interrupted Thread
No
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Extended Neck
Yes
Tap Shank Standard
ANSI
Primary Material Application ISO Code
K, N, P
Material Grade - Machining
108G
Coolant Fed
Non-Coolant Through
Threads per Inch
11.5
Helix Angle
0 Degrees
Thread Standard
NPT

Description

Pipe and Conduit Thread Tap, Thread Size 1 1/2 In.-11.5, ANPT, NPT, Overall Length 4 1/4 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.7188 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.