Zoro Homepage

Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT

  • Mfr # 1315908

  • Zoro # G9312371


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-11-1/2
Tap Chamfer
Taper
Number of Flutes
7
Tap Thread Type
NPT
Thread Length
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1315908
Zoro #
G9312371
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1-1/2"-11-1/2
Thread Length
1-3/4"
Overall Length
4-1/4"
Shank Dia.
1.500"
Tap Size
1-1/2"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Pipe
Shank Length
2 31/64 in
Drill Bit Size
1 23/32 in, 1 45/64 in
Square Size
1-1/8 in
Thread Size
1-1/2"-11 1/2
75% Thread Drill Size
1.7188 in
Tap Length Standard
ANSI
Size
1-1/2"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
7
Tap Thread Type
NPT
Tap Finish
TiCN
Tap Style
Pipe
Number of Pieces
1
Tap Material
High Speed Steel
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
List Number
108G
Cutting Direction - Machining
Right Hand
Series
108G
Extended Neck
Yes
Threads per Inch
11.5
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Interrupted Thread
No
Helix Angle
0 Degrees
Primary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Thread Standard
NPT
Tap Shank Standard
ANSI
Material Grade - Machining
108G
Coolant Fed
Non-Coolant Through

Description

Pipe and Conduit Thread Tap, Thread Size 1 1/2 In.-11.5, ANPT, NPT, Overall Length 4 1/4 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.7188 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.