Zoro Homepage

Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPTF

  • Mfr # 1313401

  • Zoro # G9312222


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-11-1/2
Tap Chamfer
Taper
Number of Flutes
7
Tap Thread Type
NPTF
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1313401
Zoro #
G9312222
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1-1/2"-11-1/2
Overall Length
4-1/4"
Thread Length
1-3/4"
Pitch Diameter Limit
Not Rated
Shank Dia.
1.500"
Tap Dimension Type
Pipe
Tap Size
1-1/2"
Tap Length Standard
ANSI
Drill Bit Size
1 23/32 in, 1 45/64 in
Square Size
1-1/8 in
75% Thread Drill Size
1.7188 in
Shank Length
2 31/64 in
Thread Size
1-1/2"-11 1/2
Size
1-1/2"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
7
Tap Thread Type
NPTF
Tap Material
High Speed Steel
Thread Direction
Right Hand
List Number
118
Tap Style
Pipe
Standards
ANSI
Number of Pieces
1
Tap Finish
Oxide
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
118
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Thread Standard
NPTF
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Max. Projection
0.6990 in
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Neck
Yes
Helix Angle
0 Degrees
Material Grade - Machining
118
Threads per Inch
11.5
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through

Description

Pipe and Conduit Thread Tap, Thread Size 1 1/2 In.-11.5, NPTF, Overall Length 4 1/4 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.7188 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.