Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPTF
Mfr # 1313408
Zoro # G9312231
product price: $310.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
1-1/2"-11-1/2
Tap Chamfer
Taper
Number of Flutes
7
Tap Thread Type
NPTF
Standards
ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1313408
Zoro #
G9312231
UPC #
-
Country of Origin
Mexico
Dimensions
Tap Thread Size
1-1/2"-11-1/2
Thread Length
1-3/4"
Overall Length
4-1/4"
Tap Dimension Type
Pipe
Tap Size
1-1/2"
Shank Dia.
1.500"
Pitch Diameter Limit
Not Rated
Square Size
1-1/8 in
Shank Length
2 31/64 in
Thread Size
1-1/2"-11 1/2
Drill Bit Size
1 23/32 in, 1 45/64 in
75% Thread Drill Size
1.7188 in
Tap Length Standard
ANSI
Size
1-1/2"
Description
Pipe and Conduit Thread Tap, Thread Size 1 1/2 In.-11.5, NPTF, Overall Length 4 1/4 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.7188 in, Number of Flutes 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.