Zoro Homepage

Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT

  • Mfr # 1310808

  • Zoro # G9311967


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-11-1/2
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1310808
Zoro #
G9311967
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1-1/4"-11-1/2
Tap Size
1-1/4"
Tap Dimension Type
Pipe
Shank Dia.
1.313"
Pitch Diameter Limit
Not Rated
Thread Length
1-3/4"
Overall Length
4"
Square Size
0.9830 in
Shank Length
2 15/64 in
75% Thread Drill Size
1.4844 in
Tap Length Standard
ANSI
Drill Bit Size
1 15/32 in, 1 31/64 in
Thread Size
1-1/4"-11 1/2
Size
1-1/4"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Number of Pieces
1
Tap Material
High Speed Steel
Tap Grouping
Tap
List Number
108
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
TiCN
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
108
Measurement System
Fractional Inch
Material Grade - Machining
108
Helix Angle
0 Degrees
Interrupted Thread
No
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
NPT
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Threads per Inch
11.5
Extended Neck
Yes

Description

Pipe and Conduit Thread Tap, Thread Size 1 1/4 In.-11.5, ANPT, NPT, Overall Length 4 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.4844 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.