Zoro Homepage

Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT

  • Mfr # 1313300

  • Zoro # G7487094


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-11-1/2
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Tap Size
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1313300
Zoro #
G7487094
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1-1/4"-11-1/2
Tap Size
1-1/4"
Thread Length
1-3/4"
Tap Dimension Type
Pipe
Overall Length
4"
Shank Dia.
1.313"
Pitch Diameter Limit
Not Rated
Square Size
0.9830 in
Drill Bit Size
1 15/32 in, 1 31/64 in
75% Thread Drill Size
1.4844 in
Thread Size
1-1/4"-11 1/2
Tap Length Standard
ANSI
Shank Length
2 15/64 in
Size
1-1/4"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Standards
ANSI
Tap Finish
Bright
List Number
118
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Pipe
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
118
Coolant Fed
Non-Coolant Through
Material Grade - Machining
118
Max. Projection
0.6860 in
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Thread Standard
NPTF
Helix Angle
0 Degrees
Spiral Direction
Neutral
Threads per Inch
11.5
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Pipe and Conduit Thread Tap, Thread Size 1 1/4 In.-11.5, NPTF, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.4844 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.