Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPTF
Mfr # 3312901
Zoro # G9312493
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
1-1/4"-11-1/2
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPTF
Tap Style
Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3312901
Zoro #
G9312493
UPC #
-
Country of Origin
Brazil
Dimensions
Tap Thread Size
1-1/4"-11-1/2
Tap Size
1-1/4"
Overall Length
4"
Shank Dia.
1.313"
Thread Length
1-3/4"
Tap Dimension Type
Pipe
Pitch Diameter Limit
Not Rated
Square Size
0.9840 in
Thread Size
1-1/4"-11 1/2
Shank Length
2 15/64 in
Drill Bit Size
1 15/32 in, 1 31/64 in
75% Thread Drill Size
1.4844 in
Size
1-1/4"
Description
Pipe and Conduit Thread Tap, Thread Size 1 1/4 In.-11.5, NPTF, Overall Length 4 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.4844 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.