Pipe Tap, 1/16"-27, Not Applicable, 3 Flutes
Mfr # 1657501008
Zoro # G009799162
product price: $70.19
/eaKey Features
Tap Thread Size
1/16"-27
Number of Flutes
3
Tap Style
Pipe
Shank Dia.
0.3130 in
Standards
DIN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1657501008
Zoro #
G009799162
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
1/16"-27
Shank Dia.
0.3130 in
Thread Length
0.6890 in
Overall Length
4.0000 in
Square Size
0.2340 in
Thread Size
1/16"-27
Description
Pipe Tap, Thread Size 1/16 In.-27, NPT, Overall Length 4 in, Cobalt, V, Right Hand, Thread Length 11/16 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.