Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT

  • Mfr # 1310008

  • Zoro # G9311827


product price: $33.39
/ea

Key Features

Tap Thread Size
1/16"-27
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1310008
Zoro #
G9311827
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/16"-27
Tap Dimension Type
Pipe
Tap Size
1/16"
Thread Length
11/16"
Shank Dia.
0.313"
Overall Length
2-1/8"
Pitch Diameter Limit
Not Rated
Shank Length
1 3/16 in
Square Size
0.2330 in
Thread Size
1/16"-27
75% Thread Drill Size
C
Drill Bit Size
15/64 in, C
Tap Length Standard
ANSI
Size
1/16"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Number of Pieces
1
Standards
ANSI
Tap Finish
TiCN
Tap Grouping
Tap
List Number
108
Thread Direction
Right Hand
Tap Style
Pipe
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
108
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Interrupted Thread
No
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
NPT
Primary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Material Grade - Machining
108
Helix Angle
0 Degrees
Threads per Inch
27

Description

Pipe and Conduit Thread Tap, Thread Size 1/16 In.-27, ANPT, NPT, Overall Length 2 1/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size C, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.