Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPTF

  • Mfr # 1312508

  • Zoro # G9312073


product price: $31.79
/ea

Key Features

Tap Thread Size
1/16"-27
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Overall Length
2-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312508
Zoro #
G9312073
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/16"-27
Overall Length
2-1/8"
Tap Dimension Type
Pipe
Shank Dia.
0.313"
Thread Length
11/16"
Tap Size
1/16"
Pitch Diameter Limit
Not Rated
Square Size
0.2330 in
75% Thread Drill Size
C
Tap Length Standard
ANSI
Drill Bit Size
15/64 in, C
Shank Length
1 15/64 in
Thread Size
1/16"-27
Size
1/16"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Tap Style
Pipe
List Number
118
Tap Material
High Speed Steel
Tap Finish
TiCN
Standards
ANSI
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
118
Extended Neck
Yes
Thread Standard
NPTF
Max. Projection
0.3120 in
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Material Grade - Machining
118
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
27
Primary Material Application
All Materials
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Pipe and Conduit Thread Tap, Thread Size 1/16 In.-27, NPTF, Overall Length 2 1/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size C, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.