Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPTF

  • Mfr # 1737505

  • Zoro # G9311592


product price: $46.79
/ea

Key Features

Tap Thread Size
1/16"-27
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Overall Length
2-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1737505
Zoro #
G9311592
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/16"-27
Overall Length
2-1/8"
Tap Dimension Type
Pipe
Pitch Diameter Limit
H5
Tap Size
1/16"
Shank Dia.
0.313"
Thread Length
11/16"
Shank Length
1 3/16 in
Square Size
0.2330 in
Tap Length Standard
ANSI
Drill Bit Size
15/64 in, C in
Thread Size
1/16"-27
75% Thread Drill Size
C
Size
1/16"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Tap Style
Pipe
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Finish
TiN
Tap Grouping
Tap
List Number
318
Standards
ANSI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
318
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel
Material Grade - Machining
318
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Tap Shank Standard
ANSI
Secondary Material Application
Steel
Extended Neck
Yes
Thread Standard
NPTF
Secondary Material Application ISO Code
P
Threads per Inch
27
Max. Projection
0.3120 in
Helix Angle
15 Degrees

Description

Pipe and Conduit Thread Tap, Thread Size 1/16 In.-27, NPTF, Overall Length 2 1/8 in, Cobalt, TiN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size C, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.