Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT

  • Mfr # 1311800

  • Zoro # G9312046


product price: $70.39
/ea

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311800
Zoro #
G9312046
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/2"-14
Thread Length
1-3/8"
Tap Dimension Type
Pipe
Shank Dia.
0.688"
Tap Size
1/2"
Pitch Diameter Limit
Not Rated
Overall Length
3-1/8"
Drill Bit Size
11/16 in, 45/64 in
75% Thread Drill Size
0.7031 in
Shank Length
1 47/64 in
Tap Length Standard
ANSI
Square Size
0.5150 in
Thread Size
1/2"-14
Size
1/2"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Number of Pieces
1
Tap Finish
Bright
Tap Style
Pipe
List Number
108AL
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
108AL
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Thread Standard
NPT
Spiral Direction
Neutral
Extended Neck
YEs
Measurement System
Fractional Inch
Threads per Inch
14
Tap Shank Standard
ANSI
Material Grade - Machining
108AL
Interrupted Thread
No
Helix Angle
0 Degrees
Coolant Fed
Non-Coolant Through

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPT, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.7031 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.