Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPTF

  • Mfr # 1313008

  • Zoro # G9312161


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Pitch Diameter Limit
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1313008
Zoro #
G9312161
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/2"-14
Pitch Diameter Limit
Not Rated
Thread Length
1-3/8"
Tap Size
1/2"
Shank Dia.
0.688"
Tap Dimension Type
Pipe
Overall Length
3-1/8"
75% Thread Drill Size
0.7031 in
Shank Length
1 47/64 in
Tap Length Standard
ANSI
Drill Bit Size
11/16 in, 45/64 in
Thread Size
1/2"-14
Square Size
0.5140 in
Size
1/2"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
List Number
118
Tap Material
High Speed Steel
Tap Style
Pipe
Standards
ANSI
Tap Finish
TiCN
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
118
Helix Angle
0 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Thread Standard
NPTF
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, O, P, S
Tap Shank Standard
ANSI
Threads per Inch
14
Primary Material Application
All Materials
Max. Projection
0.5790 in
Extended Neck
Yes
Material Grade - Machining
118
Measurement System
Fractional Inch

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPTF, Overall Length 3 1/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.7031 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.