Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/2"-14, Taper, 5 Flutes, NPT

  • Mfr # 1315508

  • Zoro # G1706564


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1315508
Zoro #
G1706564
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/2"-14
Thread Length
1-3/8"
Tap Dimension Type
Pipe
Pitch Diameter Limit
Not Rated
Shank Dia.
0.515"
Tap Size
1/2"
Overall Length
3-1/8"
Square Size
0.5150 in
Shank Length
1 47/64 in
Thread Size
1/2"-14
75% Thread Drill Size
0.7031 in
Tap Length Standard
ANSI
Drill Bit Size
11/16 in, 45/64 in
Size
1/2"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Tap Grouping
Tap
Number of Pieces
1
List Number
108G
Tap Finish
TiCN
Tap Style
Pipe
Standards
ANSI
Thread Direction
Right Hand
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
108G
Material Grade - Machining
108G
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
NPT
Extended Neck
Yes
Interrupted Thread
No
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, N, P
Threads per Inch
14
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, ANPT, NPT, Overall Length 3 1/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.7031 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.