Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/2"-14, Taper, 5 Flutes, NPTF

  • Mfr # 1311708

  • Zoro # G9312301


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPTF
Thread Length
1-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311708
Zoro #
G9312301
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/2"-14
Thread Length
1-3/8"
Pitch Diameter Limit
Not Rated
Tap Size
1/2"
Overall Length
3-1/8"
Tap Dimension Type
Pipe
Shank Dia.
0.688"
Shank Length
1 47/64 in
Square Size
0.5150 in
Tap Length Standard
ANSI
75% Thread Drill Size
0.7031 in
Thread Size
1/2"-14
Drill Bit Size
11/16 in, 45/64 in
Size
1/2"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPTF
List Number
108G
Tap Material
High Speed Steel
Standards
ANSI
Number of Pieces
1
Tap Finish
TiCN
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
108G
Coolant Fed
Non-Coolant Through
Material Grade - Machining
108G
Measurement System
Fractional Inch
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Threads per Inch
14
Thread Standard
NPTF
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees
Interrupted Thread
No
Extended Neck
Yes

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPTF, Overall Length 3 1/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.7031 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.