Shop OSG
See all product information
Create Account
Pipe Tap, 1/4"-18, 3 Flutes
- Mfr # 1657507008
- Zoro # G609799173
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
1/4"-18
Number of Flutes
3
Tap Finish
V
Thread Direction
Right Hand
Overall Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1657507008
- Zoro #
- G609799173
- UPC #
- -
- Country of Origin
- Japan
- Item
- Pipe Tap
- Number of Flutes
- 3
- Tap Finish
- V
- Thread Direction
- Right Hand
- Tap Material
- Cobalt
- Tap Style
- Taper Pipe
- Standards
- DIN
- Helix Angle
- 40 Degrees
- Max. Projection
- 0.4590 in
- Interrupted Thread
- Yes
- Thread Standard
- NPT
- Coolant Fed
- Non-Coolant Through
- Primary Material Application
- Hardened Steel, Steel
- Primary Material Application ISO Code
- H, P
- Threads per Inch
- 18
- Secondary Material Application ISO Code
- K, M, N, P, S
- Measurement System
- Decimal Inch
- Secondary Material Application
- Aluminum, Cast Iron, Stainless Steel, Titanium, Tool and Die Steel
- Features
- For Use With a Wide Variety of Materials
- Maximum Projection
- 29/64 in
- Flute Type
- Spiral
- Shank Type
- Square
- List Number
- 16575
Dimensions
- Tap Thread Size
- 1/4"-18
- Overall Length
- 4 in
- Thread Length
- 1 1/16 in
- Shank Dia.
- 0.5630 in
- Thread Size
- 1/4"-18
- Square Size
- 0.4210 in
- Shank Diameter
- 9/16 in
- Square Width
- 0.42 in
- Square Length
- 0.42 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Pipe Tap, Thread Size 1/4 In.-18, NPT, Overall Length 4 in, Cobalt, V, Right Hand, Thread Length 1 1/16 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.