Shop OSG
See all product information
Create Account
Pipe Tap, 1/4"-18, 3 Flutes
- Mfr # 1659004008
- Zoro # G209799184
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
1/4"-18
Number of Flutes
3
Tap Style
Straight Pipe
Tap Finish
V
Tap Material
Cobalt High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1659004008
- Zoro #
- G209799184
- UPC #
- -
- Country of Origin
- Japan
- Item
- Pipe Tap
- Number of Flutes
- 3
- Tap Style
- Straight Pipe
- Tap Finish
- V
- Tap Material
- Cobalt High Speed Steel
- Thread Direction
- Right Hand
- Standards
- DIN
- Helix Angle
- 40 Degrees
- Thread Standard
- NPS
- Secondary Material Application
- Cast Iron, Tool and Die Steel, Stainless Steel, Titanium
- Coolant Fed
- Non-Coolant Through
- Primary Material Application ISO Code
- H, N, P
- Primary Material Application
- Steel, Aluminum, Hardened Steel
- Measurement System
- Decimal Inch
- Interrupted Thread
- Yes
- Threads per Inch
- 18
- Secondary Material Application ISO Code
- K, M, P, S
- Features
- For Use With a Wide Variety of Materials
Dimensions
- Tap Thread Size
- 1/4"-18
- Overall Length
- 3 15/16 in
- Shank Dia.
- 0.5630 in
- Thread Length
- 3/4 in
- Square Size
- 0.4210 in
- Thread Size
- 1/4"-18
- Square Width
- 0.42 in
- Shank Diameter
- 9/16 in
- Square Length
- 0.42 in
- Wire Rope Length
- 3 15/16 in
- Length
- 3 15/16 in
Description
Pipe Tap, Thread Size 1/4 In.-18, NPS, Overall Length 3 15/16 in, Cobalt High Speed Steel, V, Right Hand, Thread Length 3/4 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.