Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-18, Taper, 3 Flutes, NPTF

  • Mfr # 1205400308

  • Zoro # G9311766


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/4"-18
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
NPTF
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205400308
Zoro #
G9311766
UPC #
-
Country of Origin
Brazil

Dimensions

Tap Thread Size
1/4"-18
Shank Dia.
0.563"
Overall Length
2-7/16"
Tap Dimension Type
Pipe
Pitch Diameter Limit
Not Rated
Thread Length
1-1/16"
Tap Size
1/4"
75% Thread Drill Size
0.4375 in
Drill Bit Size
27/64 in, 7/16 in
Square Size
0.4200 in
Shank Length
1 7/64 in
Thread Size
1/4"-18
Size
1/4"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
NPTF
Tap Finish
TiCN
Tap Material
High Speed Steel
Number of Pieces
1
Tap Grouping
Tap
List Number
12054
Thread Direction
Right Hand
Tap Style
Pipe
Series
12054
Cutting Direction - Machining
Right Hand
Helix Angle
10 Degrees
Max. Projection
0.4590 in
Primary Material Application ISO Code
P
Thread Standard
NPTF
Coolant Fed
Non-Coolant Through
Material Grade - Machining
12054
Extended Neck
Yes
Primary Material Application
Steel
Secondary Material Application ISO Code
H, K, M, P
Interrupted Thread
Yes
Threads per Inch
18
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPTF, Overall Length 2 7/16 in, Cobalt, TiCN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.