Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT

  • Mfr # 1200700400

  • Zoro # G9312965


product price: $47.79
/ea

Key Features

Tap Thread Size
1/4"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200700400
Zoro #
G9312965
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/4"-18
Tap Size
1/4"
Pitch Diameter Limit
Not Rated
Overall Length
2-7/16"
Tap Dimension Type
Pipe
Shank Dia.
0.563"
Thread Length
1-1/16"
Shank Length
1 9/64 in
Square Size
0.4200 in
75% Thread Drill Size
0.4375 in
Drill Bit Size
27/64 in, 7/16 in
Thread Size
1/4"-18
Size
1/4"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Style
Pipe
Tap Finish
Bright
Thread Direction
Right Hand
List Number
12007
Number of Pieces
1
Tap Material
High Speed Steel
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
12007
Extended Neck
No
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
All Materials
Threads per Inch
18
Thread Standard
NPT
Material Grade - Machining
12007
Max. Projection
0.4590 in
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Helix Angle
15 Degrees
Coolant Fed
Non-Coolant Through

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPT, Overall Length 2 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.